- Replacement Lens for SL-926 Fluorescent Lights
BAYCO Replacement Lens for 26 Watt Ergonomic Fluorescent Work Lights - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.20 Sold in packages of 6 / $9.20 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.75 in |
| Width | 3.25 in |
| Depth | 1.75 in |
| Height | 16 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 6 |
| Description | Replacement Lens For 18 Watt Fluorescent Work Lights |
| Manufacturers Part Number | SL-926L |
| Brand | NightStick |