MasterLock® 9'L Replacement Nylon Cable For S866, PKGP52711
Write a Review
|
Questions & Answers (0)
Product Description
MasterLock® Replacement Nylon Cable For S866, PKGP52711
Replacement Cable for S866. 9' nylon cable provides dielectric resistance in electrical applications. Includes screw for securing cable in cable reel.
Replacement Cable for S866. 9' nylon cable provides dielectric resistance in electrical applications. Includes screw for securing cable in cable reel.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 1-3/8 in |
| Depth | 6 in |
| Height | 6-1/8 in |
| Cable Length | 9 ft |
| Cable Diameter | 1/8" |
Product Details
| Type | Replacement Nylon Cable |
| Color | Yellow |
| For Use With | S866 |
| Cable Material | Nylon |
| Material | Nylon |
| Description | Replacement Nylon Cable For S866 |
| Package Quantity | 1 |
| Manufacturers Part Number | PKGP52711 |
| Brand | Master Lock |