Forney® Replacement Plastic Tote For Tote-A-Torch Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 25 |
| Width | 11-1/4 in |
| Height | 25 in |
| Weight | 8 lbs |
Product Details
| Package Quantity | 1 |
| Description | Replacement Plastic Tote For Tote-A-Torch Kit |
| Manufacturers Part Number | 86221 |
| Brand | Forney |
Related Products
Sterilite 106 Quart/100 Liter 14998004 Clear Storage Latch Tote White Lid Blue Latches 33-7/8 x 18-3/4 x 13 Clear storage totes with white lid allows practical, efficient storage for any light duty applications. Ergonomic blue latches attach the lid securely in place. Integrated handles with contoured ends for easy lifting. Made using a white plastic lid with clear transparent plastic container for easy viewing of contents. Lids feature an indexed surface area for stability when stacking units. Sold in carton quantity.
Sterilite Wheeled Industrial Tote - Black/Racer Red 40 Gallon/115 Liter 36-3/4"L x 21-3/8"W x 18"H On the go storage needs are simplified with the 40 Gallon Wheeled Industrial Tote, the ideal portable solution for storing larger and heavier supplies. Rugged construction protects contents and the channeled walls provide added strength and help to resist crushing under heavier loads. The ergonomic handle rotates up for easy pulling while the large wheels and metal axle allow for rolling over rough surfaces. Deep recessed lids allow for secure stacking to maximize storage space and keyholes ...
Sterilite 30 Gallon/114 Liter Latch & Carry Tuff1 Tote 1573V04 Flat Gray 29-7/8" x 19-3/4" x 18-1/8" The 30 Gallon Latching Tuff1 Totes are a great storage solution for camping supplies, sporting equipment, seasonal items and more. Made from polyethylene, these totes are rugged and impact resistant even in colder temperatures, making them ideal for storing items in the garage, shed or basement areas. Latching Tuff1 Totes feature heavy-duty latches for comfortable lifting and transporting. Indexed lids offer secure stacking capabilities for efficient use of vertical space and the channeled ...
Industrial Totes are durable and designed for more active storage needs. Channeled walls provide added strength and help to resist crushing under heavier loads. The contoured end panels create integrated handles for comfortable lifting. Robust latches securely attach the lid to the base while the textured finish provides a non-slip grip. The tight fit drip-resistant lid provides maximum protection against items getting wet. Deep recessed lids allow for secure stacking to maximize available storage space. The design of the lid, as well as key holes, provides options for tie downs to keep ...
Akro-Mils Shipping Container Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.