LIFE® EMS Oxygen Brass Regulator, #LIFE-EMS-025-3
|
Questions & Answers (0)
Product Description
LIFE® EMS Oxygen Regulator #LIFE-EMS-025-3 provides variable-flow with 12 click-stop flow-rate settings of 0,.25,.5,1,2,3,4,6,8,10,15,25 LPM. All brass construction for heavy duty service with Unibody "window" design. Hose barb on low pressure variable-flow port, plus two 50 PSI DISS outlets with check valves.
PRICE
$188.94
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 7 in |
| Height | 3-1/2 in |
Product Details
| Number of Settings | 12 |
| Flow Rate | 0,.25,1,2,3,4,6,8,10,15,25 LPM |
| Type | Oxygen Regulator |
| Description | LIFE EMS Oxygen Brass Regulator |
| Storage | Safe, Stable, Does Not Expire, All Temperatures |
| Manufacturers Part Number | #LIFE-EMS-025-3 |
| For Use With | LIFE-EMS-D Cylinder, LIFE-EMS-E Cylinder |
| Brand | Life |
Warranty
| Warranty | 5 yr |