- Nobles Speed Scrub 3
- Nobles Speed Scrub 300
- Nobles Speed Scrub 5
- Tennant T2 (SN 00000000- )
- Tennant T3 (SN 00000000-10309874)
- Tennant T3 (SN 10309875-XXXXXXXX)
- Tennant T3, T3+ (S/N 10477736- )
- Tennant T300e (SN 10000000-20000000)
- Tennant T3e
- Tennant T5e
- Tennant T5e (SN 10000000-20000000)
Replacement Solution Valve For Nobles/Tennant 1213803, Nobles/Tennant 1062385
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
Product Details
| Style | Valve |
| Voltage | 24 V |
| Package Quantity | 1 |
| Manufacturers Part Number | GVALV2403 |
| Part Type | Solution Valve |
| Brand | Gofer Parts |