Replacement Water Filter for Global Industrial® Humidifier models 246135, 246136, 246137, 246138, 246139.
Model # :WBB3191764
Replacement Water Filter for Global Industrial® Humidifiers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B3191764 |
| Type | Water Filter |
| For Use With | Models 246135, 246136, 246137, 246138, 246139 |
| Brand | Global Industrial |
Related Products
Keep the air around you dry, comfortable and less welcoming to allergens with this Energy Star-rated dehumidifier from Perfect Aire. As efficient as it is effective, this powerhouse 22-pint dehumidifier pulls excess moisture from the air in small spaces up to 1,500 square feet. Dry or damp, you're in control of your ideal humidity levels with smart features like the adjustable humidistat and comfort option, which self-regulates the humidity based on room temperature. A water-level window lets you monitor the bucket as it fills. Or, for continuous operation and no-emptying duty, opt for ...
Viking's BD-65 is a commercial grade dehumidifier for crawlspace, attic, and basement settings. Rated at 60 pints per day at AHAM and 120 pints per day at full saturation. Tough commercial build quality with impact and corrosion resistant stainless steel housing. Two drain options are available in the BD-65, 2 Drainage options with gravity drain or utilize the built-in water pump. The water pump can pump up to 16 ft. high utilizing the included 20 ft. length drain hose. Easy to maintain bidirectional filter and set up with adjustable feet pads. Only draws a mere 4.2 Amps and a maximum ...
When the air around you is dry and comfortable, everybody is healthier and happier. This 35-pint Energy Star dehumidifier from Perfect Air pulls excess moisture from the air to prevent allergens from making themselves at home. Covering medium spaces up to 3,000 square feet of space, this unit is as efficient as it is effective, allowing you to take control of your ideal humidity levels with an adjustable humidistat and self-regulating comfort option. A water-level window lets you monitor the bucket as it fills. Or, for continuous operation and no-emptying duty, opt for direct-to-drain ...
This cool mist ultrasonic humidifier creates water droplets that are fan forced to exit the unit in the form of cool fog. Spray capacity of 300 pints per day. 32'L remote Sensor to adjust between 30-90% humidity range. A Timer allows setting on-off between 1 to 24 hours. Features low water level warning shutoff and refill; fan delay protection; and, automatic water inlet float to refill and stop fill of the tank. Ultrasonic humidifier includes: a Pre-Sediment Filter; 2 Filter Elements (one is a spare replacement); (2) 1/4" x 19"L Inlet hoses. 38 Pint tank capacity. 110 Volt, 450 Watts. ...
Introducing the world's smallest commercial grade desiccant dehumidifiers - Ecor Pro's EPD30 and EPDS0 - patented drying technology using Zeolite absorption material. Moisture is simply vented away without the use of compressors, water pumps and containers. Unlike most compressor dehumidifiers, the EPD30 and EPDS0 are not affected by power cuts and operates automatically, rated for 24 hours a day usage. EPD30 and EPDS0 can work upside down or on their sides to enable to easily mount on ceilings and walls. Traditional refrigerant dehumidifiers are prone to stop working in cold and hot ...