- Nilfisk/Advance Adgressor, Adgressor AXP
- Nilfisk/Advance Adhancer
- Nilfisk/Advance Advenger, Advenger AXP
- Nilfisk/Advance AquaRide SE
- Nilfisk/Advance AquaRide, AquaRide AXP
- Nilfisk/Advance Captor 4300B, 4800B
- Nilfisk/Advance CMAX 34ST
- Nilfisk/Advance Condor, Condor EcoFlex
- Nilfisk/Advance ConvertaMAX 34
- Nilfisk/Advance Hydro-Retriever 2042
- Windsor Saber Cutter
- Windsor Saber Glide
- Nilfisk/Advance SC6500
Replacement Vac Motor - TD For Ametek 116513-29
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
Product Details
| Style | Vac Motor : VMax V-Series |
| Manufacturers Part Number | GVMT03601VA |
| Voltage | 36 V |
| Part Type | Vac Motor |
| Brand | Gofer Parts |