EMI Rescue Fanny Pack, Black
Write a Review
|
Questions & Answers (0)
Product Description
Rescue Fanny Pack (Black);EMI's Rescue Fanny Packs can carry your personal protective equipment or your basic response supplies. Made of 1000 Denier Cordura the Fanny Pack has three roomy outside pockets which can hold shears, instruments, penlight, window punch, pager, gloves etc. It also has two large inside pockets which can hold EMS supplies and small rescue equipment. The adjustable nylon webbing can fit 20" to 54" waists and has a quick-release buckle. Ideal for handsfree response. Fanny packs have reflective trim on front pocket. Measures 10"L x 6"H x 5"W.
PRICE
$39.54
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 5 in |
Product Details
| Number of Pieces | 1 |
| Closure Type | Velcro Style |
| Material | Nylon Cordura |
| Description | Rescue Fanny Pack |
| Color | Black |
| Brand | EMI |