Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919576

MPN #: TFA005715L

Buyers Reservoir Accessory, Tfa005715l, Filler-Strainer Breather Cap Assy W/Locking Tab - Min Qty 3

Product Description
  • Contains ¼ turn chrome filler breather (40 micron) cap w/ chain
  • "Hydraulic fluid only" stamped on cap
  • 6 self tapping screws
  • 1 30 mesh (500 micron) strainer basket
  • 1 mounting flange w/ 2 gaskets


  • PRICE
    $18.00

    Min. purchase quantity is 3
    3
    3
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.6 lbs

    Product Details

    Manufacturers Part NumberTFA005715L
    DescriptionFiller-Strainer Breather Cap Assy W/Locking Tab
    BrandBuyers Products