SCILOGEX Autoclavable Bottle, 17400037, 1 Liter, 45mm Thread, Amber, Glass
1 Liter Amber Autoclavable Bottle, 45mm thread.
For use with Scilogex DispensMate Bottletop Dispensers.
SCILOGEX Autoclavable Bottle 17400037, 1 Liter, 45mm Thread, Amber, Glass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$100.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 1000ml |
Product Details
| Type | Autoclavable Bottles |
| Volume mL | 1000ML |
| Capacity | 1 L |
| Material | Borosilicate Glass |
| Package Quantity | 1 |
| Description | Autoclavable Bottle |
| Color | Amber |
| Manufacturers Part Number | 17400037 |
| For Use With | DispensMate Plus Bottletop Dispensers |
| Brand | Scilogex |
Warranty
| Warranty | 3 yr |