Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Univex

Model # :WBB2373994

MPN #: VP40N12

Univex VP40N12, Vacuum Packer - 40cm Sealing Bar

Product Description
Designed with an intuitive electronic control system, our Vacuum Packers are easy to clean with a thick transparent Plexiglass lid for viewing. The automatic cover lift is operated by pneumatic pistons.

Features:
  • Easy to clean flat vacuum chamber.
  • 8 Different savable settings.
  • Pump meter.
  • Oil preheat and cleaning cycle.
  • Oil change warning light.
  • 6 selectable languages.
  • Adjustable automatic vacuum percentage.
  • Automatic cover lift operated by pneumatic pistons.
  • Liquid Automatic program availible for vacuum seeling liquids/marinating meat.
  • AISI 304 Stainless steel construction
    PRICE
    $4,099.00

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-13/32 in
    Depth23 in
    Height21-5/16 in
    Weight147 lbs

    Product Details

    ColorSilver
    Amperage11.3 A
    Voltage120 V
    MaterialPlastic, Stainless Steel, Glass
    DescriptionCountertop Vacuum Packer 40cm Sealing Bar
    Wattsn/a W
    Manufacturers Part NumberVP40N12
    BrandUnivex

    Warranty

    Warranty1 yr

    Compliance & Certifications

    NEMA5-20P
    CertificationscETLus, ETL-Sanitation