Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137038

MPN #: CAVN-30

Sealer Sales® Retractable Nozzle Vacuum Sealer w/ Compressor & Gas Flush, 30" Seal Length

Product Description
Expanding the abilities of the AVN model, the CAVN cuts the need for additional equipment. Completely self-contained, the CAVN is ready to perform out of the box, giving greater flexibility for placement locations within your facility. We've simplified our design with the same high-quality components that have made all our vacuum sealers the best in the industry.

The CAVN flushes out oxygen and moisture with any inert gas of your choice, the automated stainless-steel nozzle retracts, and your components are sealed in seconds, protected from the threats of oxygen and moisture. From our innovatively simple nozzle system to our ultramodern safety features, we continue our tradition of manufacturing efficient, dependable, easy to use vacuum sealers.

Features:
  • Gas-flush
  • 100% maintenance free venture vacuum pumps
  • Intuitive design
  • Extensive safety features
  • Rust-treated and powder-coated steel chassis
  • Clean-room compatible
  • Two year warranty


PRICE
$5,099.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width12 in
Height10 in
Seal Length30
Seal Width1/4"

Product Details

Assembly RequiredYes
ColorWhite
Amperage10 A
SeriesSealer Sales
Heat TypeImpulse
For Use WithVacuum Sealer Bags
Wattage1200 W
Voltage120 V
ImpulseYes
Manufacturers Part NumberCAVN-30
BrandSealer Sales

Warranty

Warranty2 Years Limited