Urrea Reversible Jaw Puller 4045, 7 Ton, Reversible 2 Jaws
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable jaw pullers feature a wider spread than their straight jaw counterparts. In addition, they can reach places that straight jaw pullers are unable to. 2 Adjustable Jaws. 2 Reversible Jaws.
PRICE
$58.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spread | 9 in |
| Reach | 5-1/2 in |
Product Details
| Type | Reversible Jaw Puller |
| Capacity | 7 |
| Number of Jaws | 2 |
| Manufacturers Part Number | 4045 |
| Spreading Capacity | 9" |
| Jaw Type | Reversible |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-P-781 |