Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spaceman USA

Model # :WBB2241880

MPN #: 6455-C

115V Two Flavor Frozen Drink Machine, 240+ 8oz. Servings Per Hour, Air Cooled

Product Description
The 6455-C is a 115-volt countertop two flavor frozen beverage machine. Patented freezing technology creates quick freeze and recovery times, efficient cooling, and less energy per serving than competitors. Pre-cooling in the hopper refrigerates product before entering the freezing cylinder, further improving the freeze down time – it also means this model carries food safety approval for storing product overnight, including dairy. Dual controls allow the operator to serve different products from either side of the machine, varying the menu with yummy options like smoothies, frozen coffee drinks, margaritas, or other frozen cocktails. Spaceman's patented freeze technology combined with the all new V2 beater/blade system means easy cleaning and the best product consistency available. The Spaceman V2 system scrapes the cylinder walls with precision, resulting in smaller ice crystals. The design ensures smooth icy cold product sure to tantalize and please your senses! The new C overhead design allows you to switch products and hardness levels in under 30 seconds. Multi-unit operators can choose a 1-6 setting based on product and control consistency easily across locations. Our low evaporator temperature allows the Spaceman 6455-C machine to freeze alcoholic beverages with ease! This is a great machine for margaritas, frose, and other frozen cocktails!

Features:
  • Refrigerated Hopper, Standby Mode, Easy Adjust Mechanical Controls, Low Temperature Protection, Motor Overload Protection, Thermal Overload Protection, Compressor Protection, Low Level Indicator
  • Includes: 8 Foot Cord & Plug and Start Up Kit with Extra Tune Up Kit, Lubricant, Brush Kit, Manual and Cleaning Guides
  • Additional Options (extra charge): Mounted Spinner, Air Chute, Auto Fill, Water Cooled, Backlit Display, Freight, Installation, and Start Up


PRICE
$8,599.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-4/5 in
Depth25-7/10 in
Height32-7/10 in
Weight309 lbs
Cord Length8 ft

Product Details

TypeFrozen Beverage Machines
Horsepower(2) @ 1/3 HP
ColorSilver
Amperage20 A
Refrigerant404A
StyleCountertop
Voltage220 V
IncludesStart-Up Kit: Lubricant, Sanitizer Packets, Extra Supply of Wearable Parts
Flavor2
DescriptionMid-Capacity Frozen Beverage Machine
Plug TypeL5-20
Manufacturers Part Number6455-C
Running Amps16 A
Hopper Capacity8.5 qt.
BrandSpaceman USA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, ETL, CE