Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1892918

MPN #: REX2421WRT

Summit-Range, Electric, Smooth Top, 4 Burners, 2.9 Cu.Ft., White, 24.25" x 23.75" x 36.5"

Product Description
Summit REX2421WRT - Range, Electric, Smooth Top, 4 Burners, 2.9 Cu. Ft., White, 24.25" x 23.75" x 36.5"

Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.

Summit brings outstanding value to small kitchens with fully featured 24" electric ranges.

Made in North America, the REX2421WRT features a smooth ceramic glass cooking surface. Two 8" elements and two 6" elements offer convenient versatility when heating. All cooking controls are located upfront on push-to-turn knobs. Indicator lights illuminate when the burners and oven are on for added kitchen safety. This 'slide-in' unit is designed without a backguard, allowing for easy integration with your own wall or backsplash look.

The REX2421WRT is just 24" wide but features a large oven with a full 2.9 cu. ft. capacity. An oven window and interior light let you keep track of your cooking without having to open the door and release heat. The waist-high broiler is conveniently located inside, letting you finish your cooking without transferring contents to an inconvenient drop-down compartment. The lower drawer slides out easily to let you store pots and pans for added space savings.

The REX2421WRT comes in a white exterior finish with color-matched knobs and handle. Designed for maximum convenience, this range brings the most popular features of higher priced electric ranges to smaller kitchen spaces.

Features:
  • 24" fit is ideal for smaller spaces
  • Lower storage drawer lets you maximize your kitchen space
  • Large oven window with light makes it easy to monitor your cooking without opening the door
  • Waist-high broiler lets you bake and broil with ease
PRICE
$1,169.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/4 in
Height36-1/2 in
Weight140 lbs
Depth With Door at 90°43-1/2 in
Exterior Depth With Handle26-1/4 in

Product Details

Cooktop Surface MaterialGlass
Body Color FamilyWhite
Interior Oven LightYes
Oven Door WindowYes
Capacity2.9 ft³
Number of Oven Racks2
Cleaning TypeManual
Oven Temperature ControlDial
Burner Temperature ControlDial
DescriptionSmooth Top Electric Range
Burner TypeGlass Top
Manufacturers Part NumberREX2421WRT
Fuel TypeElectric
Number of Burners4
BrandSummit Appliance

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL