- Graduation 0.05mm/1.128"
- Made of stainless steel
- Satin chrome plated reading surface
Insize Stainless Steel Vernier Caliper, 0-6"/0-150mm Range, 1.128" Graduation
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 |
| Width | 4 in |
| Max Measurement | 6 IN |
Product Details
| Type | Vernier Caliper |
| Digital | No |
| Material | Stainless Steel |
| Graduation | 0.05mm/1.128" |
| Description | Stainless Steel Vernier Caliper |
| Color | Silver |
| Manufacturers Part Number | 1205-150S |
| Accuracy | (+/-)0.05mm °F |
| Brand | InSize |