- 6-1/2" x 19" microfiber cleaning pad. Use wet or dry. Standard 5" x 18"full rectangular flat base/frame.
- 3/4" steel handle with hanger hole. Total height of 51".
- Great for hardwood and other hard floor surfaces. 360 degree swivel.
- Refill (Head only) #119
Libman Commercial 18" Microfiber Mop - 117 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$118.50 Sold in packages of 6 / $19.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 5 in |
| Depth | 6-1/2 in |
| Height | 51 in |
| Weight | 1-1/2 lbs |
| Handle Length | 51" |
| Diameter | 3/4 in |
Product Details
| Handle Material | Metal |
| Type | MicroFiber |
| Color | Green |
| Style | MicroFiber |
| Size Type | 18" |
| Material | Microfiber |
| Description | Mop Head, Frame & Handle |
| Package Quantity | 6 |
| Manufacturers Part Number | 117 |
| Brand | Libman Commercial |