- <10 ms pro-grade UPS for precision devices
- 600W rated output and 1200W X-Boost
- Up to 2× runtime for light-wattage appliances
- Expandable up to 858Wh with a wire-free connection
- Compact and lightweight
- 1-hr fast charging, no battery damage
- Up to 220W fast solar charging
- <30 dB whisper quiet for 24/7 use
Ecoflow RIVER 3 Max Plus Portable Power Station with Battery, 9-3/16"L x 9-1/8"W x 11-1/4"H, 286Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Width | 9-1/8 in |
| Height | 11-1/4 in |
| Weight | 22.7 lbs |
Product Details
| Battery Type | LiFePO4 Battery |
| Type | Portable Generator |
| Color | Black |
| Series | EcoFlow RIVER |
| For Use With | EcoFlow RIVER 3 Plus Smart Extra Battery 600 |
| Battery Included | Yes |
| Surge Power | 1200 |
| Voltage | 100 - 120 V |
| Battery Bank | 286Wh |
| Output Power | 600 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Portable Power Station With Extra Battery |
| Manufacturers Part Number | EFRIVER3MaxPlus-US-CBOX |
| Number of Outlets | 3 |
| Brand | Ecoflow |
Warranty
| Warranty | 5 yr |