- Expandable capacity: Increase the capacity of DELTA 2 Max with an extra 2048Wh
- Triple the power: 2-6kWh expandable capacity to fit your energy storage needs. Add up to two DELTA 2 Max Smart Extra Batteries to hit a capacity of 6144Wh. Ideal for home backup, RVing, outdoors or even everyday use
- Built to last 6year longer: Get 10 years of daily use until hitting 80% of its original capacity. That is down to its LFP battery chemistry giving you 3000+ cycles
- 5-Year Warranty
Ecoflow DELTA 2 Max Smart Extra Battery, 18-1/4"L x 9-1/4"W x 11-3/16"H, 2048Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,589.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 9-1/4 in |
| Height | 11-3/16 in |
| Weight | 41.7 lbs |
Product Details
| Battery Type | LiFePO4 Battery |
| Type | Battery |
| Color | Black |
| Series | EcoFlow DELTA |
| For Use With | DELTA 2 Max |
| Battery Included | Yes |
| Surge Power | 3200 |
| Voltage | 40 - 58.4 V |
| Battery Bank | 2048Wh |
| Output Power | 2400 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Smart Extra Battery |
| Manufacturers Part Number | EFDELTA2MaxEB |
| Brand | Ecoflow |
Warranty
| Warranty | 5 yr |