- 245Wh capacity, 300W rated output, X-Boost up to 600W
- Up to 2× runtime for light-wattage appliances 1
- 30% smaller than the industry average
- <20 ms UPS for uninterruptible backup
- <30dB whisper quiet for 24/7 use
- 1-hr fast charging, no battery damage
- IP54 waterproof-rated battery pack
- Charge up to 6 appliances at the same time
Ecoflow RIVER 3 Portable Power Station, 10"L x 8-5/16"W x 4-3/8"H, 245Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8-5/16 in |
| Height | 4-3/8 in |
| Weight | 8 lbs |
Product Details
| Battery Type | LiFePO4 Battery |
| Type | Portable Generator |
| Color | Black |
| Series | EcoFlow RIVER |
| Battery Included | Yes |
| Voltage | 100 - 120 V |
| Battery Bank | 245Wh |
| Output Power | 300 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Portable Power Station |
| Manufacturers Part Number | EFRIVER3-US |
| Number of Outlets | 2 |
| Brand | Ecoflow |
Warranty
| Warranty | 2 yr |