Health O Meter 402KL Eye Level Beam Physician Scale 390 x 1/4lb / 180kg x 100g W/ Height Rod
Write a Review
|
Questions & Answers (0)
Product Description
The Health O Meter®; Professional 402KL mechanical beam scale is the classic physician scale. Design features include heavy-duty steel base for strength and durability. Factory calibrated to endure accuracy. Professional Silent Slide® height rod for smooth, quiet operation and measures 11 7/8" to 84" (by 1/8 in.), 30 cm to 213 cm (by 1 mm). Capacity: 390 lb/177 kg; Increment: 1/4 lb/100 g; Platform Dims: 10 1/2 W x 14" D. Optional counter weights available to increase capacity to 490 lb/210 kg. 10 Year Limited Warranty.
PRICE
$295.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 20-1/2 in |
| Height | 57-1/4 in |
| Weight Capacity | 390 lbs |
| Platform Width | 14 in |
| Readability | 0.25 g |
| Pan/Platform Size | 10-1/2" x 14" |
| Platform Length | 10-1/2 in |
| Height Rod | Y |
Product Details
| Type | Physician Scale |
| Color | White |
| Wheels | No |
| Dual Readability | Yes |
| Material | Powder Coated Steel |
| Handpost | N |
| Description | Mechanical Beam Scale With Height Rod |
| Manufacturers Part Number | 402KL |
| Brand | Health O Meter |
Warranty
| Warranty | 10 yr |