A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RLS series are lint separators to receive lint, buttons, and other waste coming from clothes washers and commercial Laundromats.
Rockford RLSW-100 - 4" Lint Separators - 33" L X 33" W X 28" H - Steel
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 33 in |
| Width | 33 in |
| Height | 28 in |
| Connection Size | 4 in |
Product Details
| Type | Lint Separator |
| Material | Steel |
| Connection Style | Female NPT |
| Manufacturers Part Number | RLSW-100 |
| Brand | Rockford |
Related Products
To loosen ball bearing joints wedged into the cone seat, for loosening steering column levers, for disassembly of shock absorbers and for other separation projects of all kinds. Universal application. Made from sturdy, alloyed, hardened and tampered steel, galvanized. Fork Opening 23mm
Engineered for modern commercial kitchens, the RSP-Series Grease Interceptors offer a high-performance solution for trapping fats, oils, and grease (FOG). Every unit features a seamless, rotationally molded HDPE plastic tank that provides superior strength and corrosion resistance without the heavy weight of traditional steel. Designed for longevity and backed by a limited lifetime warranty, this collection ensures leak-proof durability and ultimate installation flexibility, allowing for either on-floor or flush-with-floor placement. Complete with gasketed removable covers, stainless ...
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Non-corrosive polyethylene construction withstands continuous temperatures up to 212 degrees Fahrenheit.Furnished with NPT connections, removable flow diffusing baffles, and external vented flow control device.
Made in Germany, Reversible jaws can be used for both external and internal applications, Adjusted reach to provide larger depth range, Two jaw design for space-saving applications. The 2-arm "Cobra" separating puller with adjustable clamping depth and lateral clamping clamp is used to pull off flat bearings, gear rims and washers in all common sizes for crafts, workshops and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The puller legs can be rotated 180° and can be used on both sides. One side has normal pull-off ...
Gear and bearing separators are designed to remove generator gears and tapered bearings. Their design allows them to reach in places where jaw pullers cannot. The fastening angle of their internal faces helps hold onto and remove bearings without any damage. It is very easy to place it behind the piece needing adjustment or removal and this ensures a good grip, even if the available space is narrow. Forcing screw made of micro-alloy steel, offering a perfect fit onto the object being removed. Separating base adjusts to pieces where a conventional puller cannot reach. Adjusting nut ...