WPPO Fire Separator, 12"
Write a Review
|
Questions & Answers (0)
Product Description
Designed for any wood fired oven that you want to hold back your flame and wood from what you are cooking and it also deflects the direct heat away from your Pizza to help give you that perfect crust.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 4 in |
| Height | 4 in |
Product Details
| Material | Stainless Steel |
| Description | 12" Fire Separator |
| Manufacturers Part Number | WKA-FS300 |
| Shape | Rectangle |
| Brand | WPPO |