Vestil Roll Moving Manual Pallet Jack, 4000 lb. Capacity, 45"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
This unique pallet truck lifts and transports rolls of material with ease. With a service range of 0" to 6-¾", reels can be easily rolled onto the forks from ground level and elevated for transport throughout the workplace. Tapered, V-shaped forks keep the roll centered on the pallet jack. Functions like any standard pallet truck with a convenient 3-stage (raise, neutral, lower) fingertip control and a safety loop handle. Rolls smoothly on 7" polyurethane steer wheels and 3-1/2" polyurethane load rollers.
PRICE
$2,939.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 45 in |
| Height | 43-13/16 in |
| Lowered Height | 0 in |
| Raised Height | 7-3/4 in |
| Weight Capacity | 4000 lbs |
| Distance Across Forks | 45 in |
| Fork Length | 48 in |
| Fork Width | 7-1/2 in |
| Distance Between Forks | 30 in |
| Fork Thickness | 2 in |
Product Details
| Assembly Required | No |
| Type | Roll Moving Pallet Jack |
| Color | Yellow |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PM4-4548-RL |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Vestil |