Steel King Rolling Push Cart Hopper - Blue - 32" x 40" x 24" - 4000lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Ready to work right out of the gate, the Scrap Hopper boasts beefy, corrugated steel sides making it a rugged and durable sidekick at any workstation. Heavy duty swivel casters and push handle make it a breeze to maneuver, while the fork tubes make dumping quick and easy. Blue powder coat finish.
PRICE
$1,599.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/2 in |
| Width | 45-3/4 in |
| Height | 34-1/2 in |
| Inside Length | 32 in |
| Inside Width | 40 in |
| Inside Height | 24 in |
| Weight Capacity | 4000 lbs |
| Weight | 290 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Steel Hopper Box Truck |
| Color | Blue |
| Caster Type | (4) Swivel |
| Handle Type | Welded |
| Country of Origin | USA |
| Number of Sides | 4 |
| Side Panels | Solid |
| Material | Steel |
| Manufacturers Part Number | RCCM324024RLRPB |
| Brand | Steel King |
Warranty
| Warranty | 1 |