Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DC Tech Inc.

Model # :WBB957779

MPN #: BG101007

DC Tech V-Edge Buggy Wash Stand BG101007 for Dump Buggies

Product Description
When it's cleaning time use our single person Dump Buggy Wash Stand. Constructed from T-304 Stainless Steel, this Wash Stand allows buggy to be raised using the lifting lugs, then tilted to the horizontal position. Allowing it to be washed clean and rinsed inside and out.

  • Reduces back strain and injury.
  • Lifts buggy approximately 28" above the floor.
  • Heavy-duty welded T-304 Stainless Steel.
  • Stainless Steel is corrosion resistant.


PRICE
$1,339.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width29 in
Height58 in
Weight Capacity150 lbs
Weight51 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyolefin
TypeStainless Steel Box Truck
ColorSilver
Caster Type(2) Rigid
MaterialStainless Steel
Manufacturers Part NumberBG101007
BrandDC Tech Inc.

Warranty

Warranty1 yr