Industrial Gold Rotary Screw Oil Filter For NK30/31/40, EVO1, RS3 Airend
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | OF1 |
| Type | Airend Oil Filter |
| Description | Rotary Screw Airend Oil Filter |
| Color | Black |
| Brand | Industrial Gold |
Related Products
Mi-T-M® Air Filter Canisters are robust, metal components that serve as the protective housing for the air filter element in your equipment. Their sturdy construction provides excellent protection for the delicate filter media, preventing damage and extending its lifespan. By securely containing the air filter, the canister guarantees that only filtered air enters your machine's engine or pump. This safeguards internal components from harmful contaminants, ensuring consistent, efficient operation and contributing to the overall longevity and reliability of your Mi-T-M® investment.
Powermate Vx 072-0023RP Extended Tank Drain Assembly is an expertly engineered 10-Inch braided steel tube that has been designed for flexibility to prevent breaking and kinks. This Powermate Vx Extended Tank Drain Assembly is fashioned to provide an easy way to drain moisture from tank and includes a pre-applied thread sealant on the male threads located on the easy-to-use shut-off valve, allowing for the addition of an additional drain hose or elbow. MAT Industries, LLC engineers and markets air compressors, pneumatic driven air tools and pressure washers for distribution throughout ...
1/2" FNPT automatic condensate drain removes water from the air line providing clean dry air. Equipped with a top threaded port this condensate drain is typically installed on the down leg of the air line run to remove water before reaching the filter. This float type drain includes a protective stainless steel screen with umbrella baffle.
The California Air Tools EZ2321ADS Automatic Drain Valve Short Extension Kit (110v 60 hz) has been designed to eliminate manually draining water and condensate from air compressor air tanks. Easily Installable. All adapters and connectors are included in kit. Ideal for extending the Auto Drain away from the bottom side of the tank, providing easier access and clearance with respect to floor surface. The Automatic Drain Valve can be manually programmed to automatically drain the air compressor air tank to a set time and interval desired. Forge brass drain valve is durable and built for ...
The Mi-T-M® part number AT-4012-M is an Electronic Compressor Drain, an essential accessory for maintaining the performance and longevity of your air compressor system. This intelligent device automatically drains filters, compressor tanks, drip legs, aftercoolers, and receivers, eliminating the need for manual intervention and preventing damaging moisture buildup. Featuring a 1/4-inch NPT connector, it's specifically designed for electric air compressors where a 110V power source is available. The AT-4012-M helps reduce corrosion, extends the life of your equipment, and ensures ...