Roto Clip Jumbo Sign Holder, 3-1/8"W X 4-1/4" H O.D. - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Single anti skid spring tension clip grips securely , Rotates and tilts in any direction , Clip fits fixtures racks or grids up to 1" thick , Sign Holder measures 3 1/8" wide , Jumbo sign holder holds display material up to 1/4" thick, O.D. 4 1/4" H x 3 1.
PRICE
$45.50 Sold in packages of 25 / $1.82 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 3-1/8 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Roto Clip Jumbo Sign Holder |
| Color | Clear |
| Manufacturers Part Number | RC-7000 |
| Brand | Clip Strip Corp. |