Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Warranty
Cayenne® Round Heat 'N Serve - 11 Qt. Unit with Package
Merchandisers are ideal for rethermalizing chilled food or holding heated food. Meets appropriate NSF4 performance standards. Uses up to 25% less energy. Low-water indicator light eliminates guesswork. 7-quart or 11-quart models available. Must be used with water for maximum energy transfer (NSF Standard). Recessed control knobs. Non-stick surface prevents scale build-up for easy cleaning and longer operating life. Cast-in heating element for longer service life and greater energy transfer. Well depth - 6-3/4" (17.1 cm). 9-5/8"H Overall.
Merchandisers are ideal for rethermalizing chilled food or holding heated food. Meets appropriate NSF4 performance standards. Uses up to 25% less energy. Low-water indicator light eliminates guesswork. 7-quart or 11-quart models available. Must be used with water for maximum energy transfer (NSF Standard). Recessed control knobs. Non-stick surface prevents scale build-up for easy cleaning and longer operating life. Cast-in heating element for longer service life and greater energy transfer. Well depth - 6-3/4" (17.1 cm). 9-5/8"H Overall.
Weights & Dimensions
- Diameter 12-5/8 in
- Well Depth 6-3/4 in
- Height 9-5/8 in
- Size 12-5/8X9-5/8 in
Product Details
- Voltage 110 V
- Capacity 11 Qts.
- Amperage 6.7 A
- Phase 1
- Type Rethermalizer
- Watts 800 W
- Package Quantity 1
- Brand Vollrath
- Hertz 60 Hz
- Manufacturers Part Number 72009
- Plug Type 5-15P
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Cayenne® - Colonial Kettles™ 11 Qt. Black Warmer with Package
Item #: B210122
Not Yet Rated
$790.00
Warranty
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Vollrath® Cayenne® Round Heat 'N Serve - 11 Qt. Unit with Package
$441.95
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty