Simplehuman® Stainless Steel Round Flat Open Decorative Trash Can, 16 Gallon, Champagne
Write a Review
|
Questions & Answers (0)
Product Description
Bring subtle elegance and commercial durability to indoor and outdoor high-traffic spaces with the Simplehuman® 16 Gallon (60L) All-Steel Bullet Open Can in champagne heavy-gauge stainless steel. Built from heavy-gauge, dent-resistant steel with a warm champagne finish, this receptacle is ideal for modern offices, outdoor terraces, galleries, and hotels. The wide open top allows fast disposal, while the lift-off lid simplifies bag changes and hides liner overhang. ADA-compliant and versatile, it pairs with Code P custom fit liners.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 29-13/16 in |
| Diameter | 16-1/8 in |
Product Details
| Type | Decorative Trash Can |
| Color | Champagne |
| Lid | Yes |
| Capacity | 16 gal |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2405 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |