- 300 lb. Seating capacity
- Seat height range 17" to 21"
- Two removeable trays have seven compartments each for tools and parts
- Plush 16" diameter, vinyl upholstered seat
- Dual bar backrest for lumbar support
- Five casters - two locking
- Meets or exceeds ANSI/BIFMA standards
ShopSol Mechanics Stool w/Removable Tool Tray, 300 lb. Cap., Adj. Height 18-1/2" - 22" - 1010277
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Mechanics Stool with Removable Tool Tray is designed for automotive shops and service centers that require working at low heights.
PRICE
$495.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 yd |
| Width | 16-1/2 in |
| Height | 33-1/2 in |
| Weight | 23 lbs |
| Seat Height Maximum | 22 in |
| Wheel Diameter | 3 in |
Product Details
| Type | Mechanics Tool Trolley |
| Color | Black |
| Capacity | 300 Lbs. |
| Material | Steel with vinyl upholstered seat and backrest |
| Description | Mechanics Stool w/Removable Tool Tray |
| Manufacturers Part Number | 1010277 |
| Seat Material | Vinyl |
| Number of Casters | 4 |
| Brand | ShopSol |
Compliance & Certifications
| Certifications | ANSI/BIFMA |