ASI® Roval Recessed Auto Roll Towel Dispenser/17-4/5 Gal. Receptacle, Battery, 10-204692A
Write a Review
|
Questions & Answers (0)
Product Description
ASI® Roval Recessed Automatic Roll Paper Towel Dispenser and Removable Waste Receptacle
ASI® Roval Recessed Automatic Roll Paper Towel Dispenser and Waste Receptacle is fabricated of 18 gauge type 304 stainless steel. 17-4/5 gallon (67.2 L) removable waste receptacle. Dimensions: 17-3/8"W x 12"D x 56-5/16"H.
ASI® Roval Recessed Automatic Roll Paper Towel Dispenser and Waste Receptacle is fabricated of 18 gauge type 304 stainless steel. 17-4/5 gallon (67.2 L) removable waste receptacle. Dimensions: 17-3/8"W x 12"D x 56-5/16"H.
See price in cart
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/8 in |
| Depth | 12 in |
| Height | 56-5/16 in |
| Weight | 26 lbs |
Product Details
| Assembly Required | No |
| Power | Battery |
| Type | Automatic |
| Color | Stainless |
| Paper Type | Roll |
| Style | Touch Free |
| Mounting Location | Recessed Wall Mount |
| Capacity | 4" Stub Roll & 8" Roll |
| Material | Stainless Steel |
| Description | Recessed |
| Manufacturers Part Number | 10-204692A |
| Brand | American Specialties |