Royal Basket Trucks® Linen Cart, 19.5 Cu. Ft, 29"L x 29"W x 47"H, Green
Write a Review
|
Questions & Answers (0)
Product Description
New to the Royal product line, the Route Truck Series carts are durable designed and can withstand the demands of the job. The Heavy Duty Linen Cart is ideal for commercial laundry applications and fits nicely in route trucks. The polyethylene tub features molded hand holes for easy maneuvering. The Heavy Duty Mat Cart is available in horizontal and vertical configuration. Both feature powder coated steel frame and base and have a solid bottom insert designed to collect moisture and debris. The Lighty Duty Mat Cart is designed for less demanding environments; a great fit for athletic mats. WARRANTY: All products are warranted against defects in materials and workmanship for ninety (90) days from delivery. Made in the USA.
PRICE
$445.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 29 in |
| Height | 47 in |
| Weight Capacity | 800 lbs |
| Weight | 50 lbs |
Product Details
| Wheel Material | Polyurethane |
| Type | Hopper Bulk Truck |
| Color | Green |
| Caster Type | (4) Swivel |
| Capacity Bushel | 15.7 bu |
| Capacity | 19.5 ft³ |
| Lid Type | No Lid |
| Material | Polyethylene |
| Manufacturers Part Number | R11-GNX-LCA-4UNN |
| Brand | Royal Basket Trucks |
Warranty
| Warranty | 90 yr |