The DCH775X2 DeWalt 2 Inch brushless cordless SDS-Max rotary hammer combination kit contains a hammer, two 60 Volt batteries, fast charger, kit box and a 360 degree side handle. Brushless motor design helps in operating under heavy loads and is used for masonry projects. The 9.4 Joules energy is enough for fast drilling and chipping of hard concrete and the constant speed mechanism maintains the pace under load. Use this hammer to drill #9 to #14 rebar dowelling, dry coring up to 6 Inch, ground rod driving and bushing purposes. The E-clutch mechanism and the active vibration technology shuts down the operation of the hammer in case of binding. Shocks vibration technology reduces the fatigue on the hand while operating. Wireless Tool Connect technology allows the user to attach a dust extractor to the hammer and the Tool Connect mechanism helps the user to monitor the operation of the tool. The seven-position variable speed dial helps in controlling the operating speed depending upon the application.
DeWalt® FLEXVOLT 60V MAX 2" Cordless SDS MAX Combination Hammer Kit
|
Questions & Answers (0)
Product Description
PRICE
$1,509.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-3/8 |
| Width | 11-3/16 in |
| Height | 6-13/16 |
| Weight | 42.2 lbs |
| Chuck Size | 2 in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 280 rpm |
| Type | Cordless |
| Color | Yellow |
| Style | Combination Hammer |
| Number of Batteries | 2 |
| Voltage | 60 V |
| Charger | Yes |
| Rate Of Impact (BPM) | 0 - 1105 / 0 - 2210 |
| Manufacturers Part Number | DCH775X2 |
| BPM | 2210 |
| Brand | DeWalt |
| Speed | 290 ft/min |