SG Tool Aid Puller Dent Hammer Slide 81400
Write a Review
|
Questions & Answers (0)
Product Description
Dent Puller and Slide Hammer3 lb. slide weight is mounted on 1/2" plated steel shaftSupplied with two hardened pulling screws and "L" puller hook fabricated of aircraft quality steel.Nose cone and shaft threads are 1/2" - 20
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-7/8 in |
| Width | 3 in |
| Height | 2-11/16 in |
| Weight | 5 lbs |
Product Details
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | SGT81400 |
| Brand | SG Toolaid |