Rubbermaid® 3" Rigid Plate Caster for Rubbermaid® Ingredient Bin
Write a Review
|
Questions & Answers (0)
Product Description
3" rigid plate caster for Rubbermaid® Ingredient Bin. Rubbermaid replacement part reference number: 20362700
Replacement part fits Rubbermaid FG360088WHT , FG360100WHT , FG360288WHT , FG360388WHT and FG360020WHT Caster Dimensions: Wheel Diameter = 3" Tread Width = 1" Plate Dimensions = 2.5" x 3.6255" Slot Spacing = 1.75" x 3" Slot Width= .375"
Replacement part fits Rubbermaid FG360088WHT , FG360100WHT , FG360288WHT , FG360388WHT and FG360020WHT Caster Dimensions: Wheel Diameter = 3" Tread Width = 1" Plate Dimensions = 2.5" x 3.6255" Slot Spacing = 1.75" x 3" Slot Width= .375"
PRICE
$16.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 3-5/8 in |
| Height | 3.78 in |
| Weight Capacity | 100 lbs |
| Wheel Diameter | 3 in |
| Caster Diameter | 3 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Rigid |
| For Use With | FG360088WHT, FG360288WHT, FG360388WHT |
| Casters | Plate |
| Material | Phenolic |
| Description | 3In Rigid Plate Caster |
| Manufacturers Part Number | FG3600L50000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |