Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226613

MPN #: 1697-44

Vollrath® Traex Rack Dolly Base, 1697-44, Blue, 450 Lb. Capacity, 21" X 21"

Product Description
Vollrath, Traex Rack Dolly Base, 1697-44, Blue, 450 Lb. Capacity, 21" X 21"

Features:
  • Constructed of impact-resistant copolymer with reinforced caster mounts and a rib-reinforced base
  • 5" casters and optional handles for superior performance
  • Holds up to 450 lbs
  • Optional 1/2" (1.3 cm) hole for drainage
  • Handle sold separately
  • Covers fit all Vollrath racks and most major competitors
PRICE
$189.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Dimensions21 X 21 in

Product Details

Package Quantity1
DescriptionTraex Rack Dolly Base
ColorBlue
Manufacturers Part Number1697-44
SymbolsMade in USA
BrandVollrath