Get a handle on out-of-reach areas with an adjustable, extendable pole. One-step Quick-Connect mechanism simplifies attaching mops and dusters. Cushioned grip and matching twist lock provide comfortable, ergonomic control. High-quality aluminum construction delivers an excellent weight-to-durability ratio.
Rubbermaid® Commercial HYGEN HYGEN Quick-Connect Extension Handle, 48"-72", Yellow/Black - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$227.70 Sold in packages of 6 / $37.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 to 72 in |
Product Details
| Type | Quick Change |
| Handle Material | Aluminum |
| Package Quantity | 6 |
| Color | Yellow/Black |
| Manufacturers Part Number | FGQ75500 YL00 |
| Brand | Rubbermaid |