Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mop Handles

Mop handles offer efficient and convenient facilitation of floor cleaning in commercial and residential settings. They are crafted from durable materials, ensuring sturdiness and longevity for daily use. Mop handles are ergonomically designed, providing comfortable grips and reducing strain during extended use. Some handles feature quick-connect mechanisms for effortless attachment and removal of mop heads, streamlining the cleaning process. These handles are ideal for use in healthcare facilities, schools, offices, and more.
28 Results
Mop Handles

Mop Handles

CompareImageColorHandle MaterialLengthPackage QuantityTypeModel #Price
Global Industrial™ Plastic Jaws Mate 1" x 60" Fiberglass Handle
Yellow
Fiberglass
60 in
1
Jaws Mate
Ships Same Day
WB261835
$27.95
Global Industrial™ Plastic Quick Change 1" x 60" Fiberglass Handle
Yellow
Fiberglass
60 in
1
Quick Change
Ships Same Day
WB261836
$20.00
Rubbermaid Easy Change Style Mop Handle - Steel Head - 60"L - Hardwood
Brown
Wood
60 in
1
Side Gate
Ships Same Day
WBB2051268
$20.75
Libman Commercial Resin Quick-Change Mop Handle - 982 - Pkg Qty 6
Red
Steel
60 in
6
Side Gate
Ships Same Day
WBB598732
$16.25 ea.
Libman Commercial Resin Jaw Mop Handle - 983 - Pkg Qty 6
Red
Steel
60 in
6
Clamp
Ships Same Day
WBB598733
$11.25 ea.
Genuine Joe Speed Change Mop Handle, Plastic, Yellow - GJO80160
Yellow
Fiberglass
65 in
1
Quick Change
Ships Same Day
WBB2158822
See price in cart
Rubbermaid® 60" Invader Side Gate Wood Mop Handle, Yellow - FGH116000000 - Pkg Qty 12
Yellow
Hardwood
64 in
12
Side Gate
Ships Same Day
WBB2246407
$22.50 ea.
Libman Commercial Steel Mop Handle - 981 - Pkg Qty 6
Red
Steel
60 in
6
Screw Clamp
Ships Same Day
WBB598731
$15.00 ea.
Rubbermaid® Commercial Invader Fiberglass Side-Gate Wet-Mop Handle, 54", Gray/Yellow
Yellow
Wood
54 in
1
Side Gate
WBB2257703$31.95
Libman Commercial 60" Threaded Steel Handle (No Hex), Red, 6/Case - Pkg Qty 6
Red
Steel
60 in
6
Threaded Steel Handle
WBB3251430$7.70 ea.
Showing 1-10 of 20 results
Dust Mops, Frames and Handles

Dust Mops, Frames and Handles

CycloMop Cleaning System

CycloMop Cleaning System

Microfiber Mopping Pads

Microfiber Mopping Pads