Dynarex® 10245 Convertible Wheelchair Rear Caster
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 10245 Convertible Wheelchair Rear Caster (Dynarex Item # RPWC11-CC) is the factory-original replacement rear caster wheel designed specifically for the 10245 Convertible Wheelchair model. This smooth-rolling 8-inch black composite wheel restores stable rear-end navigation and reliable tracking across diverse indoor and outdoor floor surfaces.
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 8 lbs |
Product Details
| Type | Rear Caster |
| Material | Composite |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC11-CC |
| Brand | Dynarex |