Carriage Mount Forklift Rug Ram Carpet Pole CR-108-3 Class III 108"L
Write a Review
|
Questions & Answers (0)
Product Description
Transport rolls of carpet with our sturdy Rug Rams/Carpet Poles. 2-3/4" diameter high strength, rotatable, replaceable pole has tapered tip. All units are made of steel construction and painted blue. Class III mount and features a spring loaded locking pin to secure unit to the carriage.
The carpet roll must not hang over the end of the pole. Carpet rolls must be loaded onto the pole having full contact with the mounting frame.
Note: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
The carpet roll must not hang over the end of the pole. Carpet rolls must be loaded onto the pole having full contact with the mounting frame.
Note: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,182.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Weight Capacity | 2500 lbs |
| Weight | 296 lbs |
| Carriage Size | 20 in |
| Pole or Ram Diameter | 2-3/4 in |
| Pole Length (Fully Extended Tool) | 108 in |
Product Details
| Type | Carriage Mount |
| Mount Style | Carriage Mount |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | CR-108-3 |
| Brand | Vestil |