Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175723

MPN #: RX243003SLBKBL

Extreme Tools RX Side Locker, 3 Drawers & 4 Shelves, 24"W x 30"D x 60-7/8"H, Black with Blue Handles

Product Description
Features:
  • Overall Dimensions: 24"W x 30"D x 60-7/8"H
  • 3 drawers and 4 shelves (2 adjustable and 2 fixed)
  • Full-width, polished, color-anodized, extruded aluminum drawer pulls and handle
  • Full-extension ball bearing slides allow drawers to open and close smoothly
  • Drawer capacities: 150lbs for single slides; 300lbs for double slides
  • AkzoNobel high gloss powder coat finish
  • Tubular, coded security lock and keys can be keyed to match roller cabinet
  • Heavy duty bracket for attaching to roller cabinet eliminates need for casters
  • PVC drawer liners included
  • Mounts on RX Series 72"W x 30"D or RXQ Series 84"W x 30"D (sold separately)
  • Assembly required
  • 30" Cabinet depth
  • Mounted with support bracket – no casters needed
  • Tubular, coded security lock and keys
  • Steel Thickness: 2.0mm bottom frame-caster channels; 1.2mm drawer fronts; 1.0mm top/back/side/inner panels; 0.8mm drawer body/reinforcing supports
Drawer Dimensions in inches: (WxDxH)
Outside Dimensions:
  • 20-13/16 x 27-3/16 x 2-13/16 (150 lbs. load rating)
  • 20-13/16 x 27-3/16 x 5-13/16 (300 lbs. load rating)
Inside Dimensions:
  • 19-7/8 x 27-1/8 x 2-3/16
  • 19-7/8 x 27-1/8 x 5-1/8
Gauge Specification:
  • Bottom Panel: 21
  • Side Panels: 19
  • Inner Panel: 19
  • Drawer Back: 21
  • Top Panel: 19
  • Back Panel: 19
  • Top Reinforce Support: 21
  • Drawer Front: 18
  • Drawer Body: 21
  • Caster Channel Gauge: 14


PRICE
$1,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth30 in
Height60-7/8 in
Weight256 lbs
Gauge19, 21, 18 ga

Product Details

Assembly RequiredYes
TypeSide Locker
ColorBlack
SeriesRX
Number of Drawers3
StyleSide Mount
Capacity37345
Slide TypeBall Bearing
Number of Shelves4
MaterialSteel/Aluminum
Manufacturers Part NumberRX243003SLBKBL
Drawer Capacity150-300
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr