Baseline® Rydel-Seiffer Tuning Fork (64 and 128 cps)
Write a Review
|
Questions & Answers (0)
Product Description
Baseline® Rydel-Seiffer Tuning Fork (64 and 128 cps)
Evaluate hearing and vibratory sensation. Non-magnetic, corrosion-resistant aluminum alloy construction for light weight and durability. Rydel-Seiffer, 64 and 128 cps.
Evaluate hearing and vibratory sensation. Non-magnetic, corrosion-resistant aluminum alloy construction for light weight and durability. Rydel-Seiffer, 64 and 128 cps.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 1/2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Tuning Forks |
| Color | Silver |
| Style | Special |
| Material | Aluminum Alloy |
| Package Quantity | 1 |
| Description | Rydel-Seiffer Tuning Fork |
| Manufacturers Part Number | 12-1472 |
| Brand | Baseline |
| Frequency | 64, 128 cps Hz |