Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Speakman

Model # :WBB1170479

MPN #: S-1495-AF

Speakman S-1495-AF Sentinel Mark II Regency Exposed Anti Scald Balanced Pressure Shower

Product Description
Sentinel Mark II® Exposed Anti-scald Pressure Balanced showers feature a brass lever handle for easy activation. The S-1495-AF has a cast brass polished chrome plated body with adjustable supply stops which allow connection from floor, ceiling or wall on 7-1/2 In. centers. Included with the shower is an S-2292 showerhead and a polished chrome plated brass gooseneck with supporting strap. The S-1495-AF meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards.

Features:
  • Polished chrome plated cast brass body
  • Brass lever handle
  • Includes S-2292 showerhead
  • Meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards
PRICE
$1,109.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Height24-3/4 in
Centers7-1/2 in
Connection Size1/2 in

Product Details

Drain IncludedYes
Number of Showerheads1
ColorSilver
SeriesSentinel Mark II
Gallons per Minute2.5 gal/min
Liters per Minute9.5 LPM
Mounting LocationWall
IncludesAdjustable Temp Limit Stop & Supply Connections
Number of Faucet Handles1
MaterialBrass
Valve TypeAnti-Scald Balanced Pressure
DescriptionRegency Exposed Anti Scald Balanced Pressure Shower
Connection StyleFNPT
Manufacturers Part NumberS-1495-AF
Faucet Holes2
Handle StyleCross
ShapeRound
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantNo