Features:
- 30 degree shower arm
- 1/2" NPTF inlet
- 1/2" NPTM outlet
Weights & Dimensions
| Connection Size | 1/2 in |
Product Details
| Style | Commercial |
| Mounting Location | Wall |
| Material | Brass |
| Description | Shower Arm & Flange |
| Color | Silver |
| Connection Style | NPTM |
| Series | Arm & Flanges |
| Manufacturers Part Number | S-2505 |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | No |
| ADA Compliant | No |