Tire Gauges
Availability
Brand
Type
Made In The USA
For Use With
Diameter
Length
Width
Material
Height
Color
Price
Related Products
Milton Industries specializes in tire inflator gauges and this original S-506 dual chuck inflator gauge was the first gauge of its kind ever built in the industry. This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge is made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn ...
Features: Kit ideal for large AG and Construction OTR tire service inflation/deflation Kit promotes safety during inflation/deflation process Keeps tire techs out of trajectory rim/wheel area "danger zone" Components allow tire technicians to avoid Comes equipped with all hoses and fittings in Hi-Vis Carrying Bag Inflation/ Deflation Kit Components include: Air Muffler 20" Hydraulic Hoses Standard Bore Core Remover and Inflation Chuck with Lock-on Chuck (shown on 20" hose) Reduces inflation time by 50% Features a more secure lock-on style chuck Made of Durable steel, brass, and ...
Ideal for fleet operations, tire service centers and tire mounters Designed specifically for inflating large OTR tires 1/2" inlet/outlet Operating Range: 5-145 PSI Features and Benefits of all Haltec Automatic Tire Inflators: Custom faceplates with corporate logo and color available Can be hardwired and mounted to mobile service trucks Systems confirm calibration every six minutes when in use and everytime they are powered on Accurate to +/- 0.3 PSI International Protection Rating: IP66, provides complete weather protection (except submersions) Automatically inflates or deflates to target ...
Milton has been well known for its inflator gauges for over 70 years. This straight head inflator gauge is made from heavy duty construction and provides for long life, even under extreme use and conditions. Gauge and valve cartridges are both replaceable. Equipped with magnifying lens for full view of scale. Full swivel chuck head with 3/8" - 24 thread size minimizes breakage to TPMS valves. Reads in both PSI with pressure ranges of 10 to 160 PSI in 2 pound increments. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf ...
Single head chuck inflator gauges are great for motorcycle tires or other hard to reach valves. Heavy duty construction provides for long life even under extreme use and conditions. Gauge and valve cartridges are replaceable. Gauge is equipped with magnifying lens for full view of scale. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.