Milton® Dual Head Straight Foot Tire Gauge, 20 to 120 PSI, S-929
Write a Review
|
Questions & Answers (0)
Product Description
Dual head straight foot truck gauge with a maximum pressure of 120 PSI. Tire gauges provide accurate, long life with trouble free performance. Durable plated brass with 4 side nylon indicator bar. Always check tire pressure when tires are cold. For use on 20-120 pounds per square inch. Pencil type pressure gauge. Reads in both kilopascal and pounds per square inch.
PRICE
$19.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.375 in |
| Width | 1.125 in |
| Height | 0.625 in |
| Weight | 0.2 lbs |
Product Details
| Type | Dual Straight Gauge |
| Calibrated | 20 to 120 lbs |
| Color | Silver |
| Style | Pencil Gauge |
| Made in the USA | Yes |
| Material | Brass |
| Description | Dual Head Straight Foot Tire Gauge, 20 to 120 PSI |
| Package Quantity | 1 |
| Manufacturers Part Number | S-929 |
| Max Working Pressure | 120 psi |
| Brand | Milton |
Warranty
| Warranty | 1 yr |