R.W. Rogers Metal Shopping Cart, 147 Liter Capacity, Medium, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This metal shopping cart balances ample capacity with smooth maneuverability for everyday use across a variety of applications. Constructed from durable steel with easy-rolling wheels, it's well suited for retail, facilities, and general material transport. Built for reliability, it performs efficiently in high-traffic environments.
PRICE
$299.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-15/16 |
| Height | 41-5/16 in |
| Weight Capacity | 270 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Shopping Cart |
| Color | Gray |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | Metal Shopping Cart |
| Capacity | 147 Liter |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | WMP-R348-EC |
| Brand | R.W. Rogers |