Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778379

MPN #: 120-180 MTG

VersaCart S Standard Wire Shopping Cart, 12.18 Cu. Ft. Capacity, Metallic Gray

Product Description
The S Series 180 Liter Metal Shopping Cart is built for maximum grocery-cart capacity in high-volume retail environments. Its traditional wire design combines enhanced strength with a width that fits most aisles while still supporting large basket shops. The fixed lower tray provides added durability, reduced noise, and extra room for bulky items, while the seamless welded frame, extra horizontal wires, and double-wire top rim reinforce basket strength for long-term performance. The e-coat with textured powder-coat finish helps resist corrosion and maintain a polished appearance. As part of the S Series family, it creates a consistent equipment look across multiple cart sizes. We offer a variety of different styles and sizes of traditional shopping carts in both wire and plastic. Our commitment to quality, design and innovation ensures that you get the very best for your store. Our traditional carts are built into families, designed to match other categories of shopping cart, so you can have a seamless look throughout your store equipment, matching and reinforcing the power of your brand.

Features:
  • Nests in 10.8" for space-saving storage
  • standard design with enhanced strength and durability
  • Extra horizontal wires for added strength
  • Double wire on top frame for stability
  • Fixed lower tray for reduced noise and greater durability
  • Top rails and corner bumpers included to prevent damage to product and fixtures and for customer safety
  • High impact 5" PU wheels with closed bearing system


PRICE
$299.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-3/16 in
Width23-3/8 in
Height40-11/16 in
Weight Capacity310 lbs
Weight56.6 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorMetallic Gray
Wheel TypePolyurethane
StyleMetal Shopping Cart
Capacity12.18 ft³
MaterialSteel/Polypropylene
Package Quantity1
Manufacturers Part Number120-180 MTG
Stack and/or NestNest
BrandVersaCart