Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778301

MPN #: 101-858-C DGY

VersaCart Utility Cart with Child Seat & Shopping Basket Top, 2.95 Cu. Ft. Capacity, Dark Gray

Product Description
The EZtote® 858 Material Handling Shopping Cart is a rugged material handling shopping cart built for feed, lawn and garden supplies, building materials, and other oversized merchandise. Its two-tier functional design allows customers to carry both small and bulky items in the same cart, while the lower tray easily supports heavier loads. Designed for hardware, farm supply, and garden center environments, it combines excellent maneuverability with compact nesting to save floor space when not in use. With an 800 lb capacity, it delivers the strength needed for high-demand retail environments. Versacart's specialty shopping carts are sturdy workhorses that can meet all your large material handling needs. these multifunctional carts are designed to move anything, including feed, lawn and garden supplies, building materials and more. Strong and versatile, yet highly maneuverable, they handle a variety of tasks while taking up very little space when not in use.

Features:
  • Nests in 7.8" for space-saving storage
  • Strong wire construction for visibility and durability
  • our largest cart specifically designed for warehouse clubs, home centers, and nurseries
  • Durable design easily carries up to 1,200 pounds
  • Purse hook so customers hang their bags outside the cart leaving the basket clear for purchases (not pictured)
  • Broad wheelbase creates maximum stability
  • Industrial castors rated at 1,000 pounds each are large enough for outdoor usage


PRICE
$605.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-13/16 in
Width29-1/2 in
Height41-5/16 in
Weight Capacity800 lbs
Weight65 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialThermoplastic-Elastomer
TypeUtility Cart
ColorDark Gray
Wheel TypeThermoplastic-Elastomer
Capacity2.95 ft³
MaterialSteel/Polypropylene
Package Quantity1
Manufacturers Part Number101-858-C DGY
Stack and/or NestNest
BrandVersaCart